Shop B&B MANUFACTURING

450DH300G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt

  • Mfr # 450DH300G

  • Zoro # G405359403


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
DH
Industry Number
450DH300G
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
450DH300G
Zoro #
G405359403
UPC #
195057343665
Country of Origin
United States

Dimensions

Belt Trade Size
DH
Top Width
3 in
Pitch Length
45 in
Height
9 inch

Details

Item
Timing Belt
Industry Number
450DH300G
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.50 in
Number of Teeth
90
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse Timing
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
1.37 lbs
Gearbelt Type
Double Sided

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.