Shop B&B MANUFACTURING
See all product information
6T5/210, Timing Belt, Polyurethane, Steel
Mfr # 6T5/210
Zoro # G305352870
product price:Â $6.55
/ea
Sold in multiples of 12 for $78.60
Key Features
Belt Trade Size
T5
Industry Number
6T5/210
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
6 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 6T5/210
- Zoro #
- G305352870
- UPC #
- 195057516045
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- T5
- Top Width
- 6 mm
- Pitch Length
- 210 mm
- Height
- 9 inch
- Length
- 1 inch
Details
- Item
- Timing Belt
- Industry Number
- 6T5/210
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 42
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Steel
- Belt Series
- Powerhouse Timing
- Gearbelt Type
- Single Sided
- Weight
- 0.008 lbs
- Standards
- ISO 9001:2015
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Finish
- Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.