Shop B&B MANUFACTURING

450DL050G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt

  • Mfr # 450DL050G

  • Zoro # G405359359


product price:  $68.15
/ea
Sold in multiples of 2 for $136.30

Key Features

Belt Trade Size
DL
Industry Number
450DL050G
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450DL050G
Zoro #
G405359359
UPC #
195057335295
Country of Origin
United States

Dimensions

Belt Trade Size
DL
Top Width
1/2 in
Pitch Length
45 in
Height
9 inch

Details

Item
Timing Belt
Industry Number
450DL050G
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.375 in
Number of Teeth
120
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse Timing
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Gearbelt Type
Double Sided
Weight
0.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.