Shop B&B MANUFACTURING

450DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt

  • Mfr # 450DL100G

  • Zoro # G105359338


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
45 in
Number of Teeth
120
Weight
0.32 lbs
Gearbelt Type
Double Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450DL100G
Zoro #
G105359338
UPC #
195057337053
Country of Origin
United States

Dimensions

Pitch Length
45 in
Height
9 inch
Top Width
1 in
Belt Trade Size
DL

Details

Item
Timing Belt
Number of Teeth
120
Weight
0.32 lbs
Gearbelt Type
Double Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Location
Two Sides
Industry Number
450DL100G
Tooth Shape
Trapezoidal
Belt Series
Powerhouseâ„¢ Timing
Belt Coating
Nylon
Pitch
3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.