455H200G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 455H200G

  • Zoro # G605359920


product price: $81.75
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Width
6 inch
Number of Teeth
91
Gearbelt Type
Single Sided
Weight
0.56 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
455H200G
Zoro #
G605359920
UPC #
195057422957
Country of Origin
Germany

Dimensions

Width
6 inch
Height
9 inch
Pitch Length
45.5 inch
Length
1 inch

Details

Material
Neoprene
Number of Teeth
91
Gearbelt Type
Single Sided
Weight
0.56 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Item
Timing Belt
Finish
Fiberglass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.