
475-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt
Mfr # 475-D5M-25
Zoro # G205352529
product price:Â $93.65
/ea
Free Shipping & Returns
Key Features
Pitch Length
18.701 inch
Gearbelt Type
Double Sided
Number of Teeth
95
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Width
6 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
475-D5M-25
Zoro #
G205352529
UPC #
195057456365
Country of Origin
United States
Dimensions
Pitch Length
18.701 inch
Width
6 inch
Height
9 inch
Length
1 inch
Details
Gearbelt Type
Double Sided
Number of Teeth
95
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.121 lbs
Standards
ISO 9001:2015
Material
Neoprene
Item
Double Sided Timing Belt
Finish
Fiberglass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.