Zoro Homepage

48MP025-DFP3, Timing Pulley, Plastic

  • Mfr # 48MP025-DFP3

  • Zoro # G705356034


product price: $9.15
/ea
Sold in multiples of 8 for $73.20

Key Features

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
1.202 inch
Bore Type
Minimum Plain Bore
Number of Teeth
48
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48MP025-DFP3
Zoro #
G705356034
UPC #
195057189898
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
1.202 inch
Width
6 inch
Pitch Dia. (In.)
1.222 inch
Flange Dia. (In.)
1.39 inch
Height
9 inch
Length
1 inch

Details

Bore Type
Minimum Plain Bore
Number of Teeth
48
Material
Polycarbonate
Item
Timing Belt Pulley
Weight
0.026 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.