Shop B&B MANUFACTURING

490H300G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 490H300G

  • Zoro # G305358360


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
49 in
Number of Teeth
98
Gearbelt Type
Single Sided
Weight
0.9 lbs
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
490H300G
Zoro #
G305358360
UPC #
195057425224
Country of Origin
Germany

Dimensions

Pitch Length
49 in
Height
9 inch
Length
1 inch
Top Width
3 in
Belt Trade Size
H

Details

Item
Timing Belt
Number of Teeth
98
Gearbelt Type
Single Sided
Weight
0.9 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Belt Series
Powerhouseâ„¢ Timing
Industry Number
490H300G
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Tooth Location
One Side
Pitch
1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.