492XL019G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 492XL019G

  • Zoro # G905358647


product price:  $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Pitch Length
49.2 inch
Number of Teeth
246
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Height
9 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
492XL019G
Zoro #
G905358647
UPC #
195057230408
Country of Origin
United States

Dimensions

Pitch Length
49.2 inch
Height
9 inch
Length
1 inch
Top Width
0.1875 in

Details

Item
Timing Belt
Number of Teeth
246
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Weight
0.033 lbs
Finish
Fiberglass
Tooth Location
Single Sided
Belt Series
Powerhouse Timing
Reinforcing Cord Material
Fiberglass
Tooth Shape
XL
Belt Material
Neoprene
Industry Number
492XL019G

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.