Shop B&B MANUFACTURING

4T2.5/200, Timing Belt, Polyurethane, Steel

  • Mfr # 4T2.5/200

  • Zoro # G705359929


product price:  $6.85
/ea
Sold in multiples of 13 for $89.05

Key Features

Belt Trade Size
T2.5
Industry Number
4T2.5/200
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4T2.5/200
Zoro #
G705359929
UPC #
195057429086
Country of Origin
United States

Dimensions

Belt Trade Size
T2.5
Top Width
4 mm
Pitch Length
200 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
4T2.5/200
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
2.5 mm
Number of Teeth
80
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
Powerhouse Timing
Gearbelt Type
Single Sided
Weight
0.02 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.