Shop B&B MANUFACTURING

50T10/1110, Timing Belt, Polyurethane, Steel

  • Mfr # 50T10/1110

  • Zoro # G505352359


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
1110 mm
Number of Teeth
111
Height
9 inch
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50T10/1110
Zoro #
G505352359
UPC #
195057707634
Country of Origin
Germany

Dimensions

Pitch Length
1110 mm
Height
9 inch
Length
1 inch
Top Width
50 mm
Belt Trade Size
T10

Details

Item
Timing Belt
Number of Teeth
111
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.591 lbs
Standards
ISO 9001:2015
Finish
Steel
Tooth Location
One Side
Industry Number
50T10/1110
Tooth Shape
Trapezoidal
Belt Material
Polyurethane
Belt Series
Powerhouseâ„¢ Timing
Reinforcing Cord Material
Steel
Pitch
10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.