Shop B&B MANUFACTURING

560H150G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 560H150G

  • Zoro # G105351547


product price:  $76.15
/ea

Key Features

Pitch Length
56 in
Number of Teeth
112
Weight
0.51 lbs
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
560H150G
Zoro #
G105351547
UPC #
195057420946
Country of Origin
Germany

Dimensions

Pitch Length
56 in
Height
9 inch
Length
1 inch
Top Width
1-1/2 in
Belt Trade Size
H

Details

Item
Timing Belt
Number of Teeth
112
Weight
0.51 lbs
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Fiberglass
Tooth Location
One Side
Industry Number
560H150G
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouseâ„¢ Timing
Tooth Shape
Trapezoidal
Pitch
1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.