Shop B&B MANUFACTURING

570-3P-15, Timing Belt, Neoprene, Fiberglass

  • Mfr # 570-3P-15

  • Zoro # G805352196


product price:  $31.29
/ea
Sold in multiples of 4 for $125.16

Key Features

Pitch Length
570 mm
Number of Teeth
190
Weight
0.05 lbs
Standards
ISO 9001:2015
Height
9 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
570-3P-15
Zoro #
G805352196
UPC #
195057017030
Country of Origin
United States

Dimensions

Pitch Length
570 mm
Height
9 inch
Length
1 inch
Top Width
15 mm
Belt Trade Size
3P

Details

Item
Timing Belt
Number of Teeth
190
Weight
0.05 lbs
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
Powerhouseâ„¢
Industry Number
570-3P-15
Pitch
3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.