Shop B&B MANUFACTURING

575-D5M-25, Timing Belt

  • Mfr # 575-D5M-25

  • Zoro # G405352534


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Industry Number
575-D5M-25
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
25 mm
Pitch Length
575 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
575-D5M-25
Zoro #
G405352534
UPC #
195057456525
Country of Origin
China

Dimensions

Top Width
25 mm
Pitch Length
575 mm
Height
9 inch
Length
1 inch
Belt Trade Size
D5M

Details

Item
Timing Belt
Industry Number
575-D5M-25
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
5 mm
Number of Teeth
115
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse HTD
Weight
0.149 lbs
Gearbelt Type
Double Sided
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.