Shop B&B MANUFACTURING

582-3M-09, Timing Belt, Neoprene, Fiberglass

  • Mfr # 582-3M-09

  • Zoro # G505353967


product price:  $11.85
/ea
Sold in multiples of 8 for $94.80

Key Features

Pitch Length
582 mm
Number of Teeth
194
Weight
0.03 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Height
9 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
582-3M-09
Zoro #
G505353967
UPC #
195057889422
Country of Origin
United Kingdom

Dimensions

Pitch Length
582 mm
Height
9 inch
Length
1 inch
Top Width
9 mm
Belt Trade Size
3M

Details

Item
Timing Belt
Number of Teeth
194
Weight
0.03 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Finish
Fiberglass
Industry Number
582-3M-09
Tooth Location
One Side
Belt Material
Neoprene
Belt Series
Powerhouseâ„¢ HTD
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Pitch
3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.