Shop B&B MANUFACTURING

585-5M-06, Timing Belt

  • Mfr # 585-5M-06

  • Zoro # G005353597


product price:  $10.85
/ea
Sold in multiples of 7 for $75.95

Key Features

Pitch Length
585 mm
Number of Teeth
117
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Weight
0.04 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
585-5M-06
Zoro #
G005353597
UPC #
195057451926
Country of Origin
United States

Dimensions

Pitch Length
585 mm
Height
9 inch
Length
1 inch
Top Width
6 mm
Belt Trade Size
5M

Details

Item
Timing Belt
Number of Teeth
117
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Weight
0.04 lbs
Standards
ISO 9001:2015
Finish
Fiberglass
Belt Material
Neoprene
Tooth Shape
Curvilinear
Industry Number
585-5M-06
Tooth Location
One Side
Belt Series
Powerhouseâ„¢ HTD
Pitch
5 mm
Reinforcing Cord Material
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.