Shop B&B MANUFACTURING

606-2P-03, Timing Belt, Neoprene, Fiberglass

  • Mfr # 606-2P-03

  • Zoro # G705359387


product price:  $6.65
/ea
Sold in multiples of 15 for $99.75

Key Features

Belt Trade Size
2P
Industry Number
606-2P-03
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
606-2P-03
Zoro #
G705359387
UPC #
195057967458
Country of Origin
United States

Dimensions

Belt Trade Size
2P
Top Width
3 mm
Pitch Length
606 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
606-2P-03
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
2 mm
Number of Teeth
303
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Weight
0.02 lbs
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.