Shop B&B MANUFACTURING

64XL037G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 64XL037G

  • Zoro # G905354267


product price:  $6.49
/ea
Sold in multiples of 12 for $77.88

Key Features

Pitch Length
6.4 in
Number of Teeth
32
Height
9 inch
Weight
0.02 lbs
Gearbelt Type
Single Sided
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64XL037G
Zoro #
G905354267
UPC #
195057236332
Country of Origin
Germany

Dimensions

Pitch Length
6.4 in
Height
9 inch
Length
1 inch
Top Width
3/8 in
Belt Trade Size
XL

Details

Item
Timing Belt
Number of Teeth
32
Weight
0.02 lbs
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
64XL037G
Belt Series
Powerhouseâ„¢ Timing
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
0.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.