Shop B&B MANUFACTURING

660DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt

  • Mfr # 660DL100G

  • Zoro # G805357672


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
66 in
Number of Teeth
176
Weight
0.41 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
660DL100G
Zoro #
G805357672
UPC #
195057337275
Country of Origin
Japan

Dimensions

Pitch Length
66 in
Height
9 inch
Top Width
1 in
Belt Trade Size
DL

Details

Item
Timing Belt
Number of Teeth
176
Weight
0.41 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Double Sided
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
660DL100G
Belt Material
Neoprene
Belt Series
Powerhouseâ„¢ Timing
Pitch
3/8 in
Belt Coating
Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.