Shop B&B MANUFACTURING

770XL025G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 770XL025G

  • Zoro # G705360345


product price:  $13.35
/ea
Sold in multiples of 6 for $80.10

Key Features

Pitch Length
77 in
Number of Teeth
385
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
0.08 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
770XL025G
Zoro #
G705360345
UPC #
195057233416
Country of Origin
Germany

Dimensions

Pitch Length
77 in
Height
9 inch
Length
1 inch
Top Width
1/4 in
Belt Trade Size
XL

Details

Item
Timing Belt
Number of Teeth
385
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
0.08 lbs
Gearbelt Type
Single Sided
Finish
Fiberglass
Belt Material
Neoprene
Tooth Location
One Side
Industry Number
770XL025G
Tooth Shape
Trapezoidal
Belt Series
Powerhouseâ„¢ Timing
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.