Shop B&B MANUFACTURING

850DH300G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt

  • Mfr # 850DH300G

  • Zoro # G405361000


product price:  $697.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
85 in
Number of Teeth
170
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Double Sided
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
850DH300G
Zoro #
G405361000
UPC #
195057344235
Country of Origin
United States

Dimensions

Pitch Length
85 in
Height
9 inch
Top Width
3 in
Belt Trade Size
DH

Details

Item
Timing Belt
Number of Teeth
170
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Double Sided
Weight
2.59 lbs
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Belt Material
Neoprene
Belt Series
Powerhouseâ„¢ Timing
Industry Number
850DH300G
Reinforcing Cord Material
Fiberglass
Pitch
1/2 in
Belt Coating
Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.