Shop B&B MANUFACTURING

860H150G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 860H150G

  • Zoro # G705360581


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
H
Industry Number
860H150G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
860H150G
Zoro #
G705360581
UPC #
195057421370
Country of Origin
Germany

Dimensions

Belt Trade Size
H
Top Width
1.50 in
Pitch Length
86 in
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
860H150G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
172
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse Timing
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.82 lbs
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.