Shop B&B MANUFACTURING

8T2.5/330, Timing Belt, Polyurethane, Steel

  • Mfr # 8T2.5/330

  • Zoro # G605360315


product price:  $12.99
/ea
Sold in multiples of 7 for $90.93

Key Features

Pitch Length
330 mm
Number of Teeth
132
Standards
ISO 9001:2015
Height
9 inch
Weight
0.02 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8T2.5/330
Zoro #
G605360315
UPC #
195057514102
Country of Origin
United States

Dimensions

Pitch Length
330 mm
Height
9 inch
Length
1 inch
Top Width
8 mm
Belt Trade Size
T2.5

Details

Item
Timing Belt
Number of Teeth
132
Standards
ISO 9001:2015
Weight
0.02 lbs
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Steel
Reinforcing Cord Material
Steel
Industry Number
8T2.5/330
Belt Material
Polyurethane
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Series
Powerhouseâ„¢ Timing
Pitch
2.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.