Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8T5/1315, Timing Belt, Polyurethane, Steel

  • Mfr # 8T5/1315

  • Zoro # G805360399


product price: $19.59
/ea
Sold in multiples of 5 for $97.95

Key Features

Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Material
Polyurethane
Pitch Length
51.772 inch
Width
6 inch
Height
9 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8T5/1315
Zoro #
G805360399
UPC #
195057519466
Country of Origin
Taiwan, Province of China

Dimensions

Pitch Length
51.772 inch
Width
6 inch
Height
9 inch
Length
1 inch

Details

Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Material
Polyurethane
Item
Timing Belt
Number of Teeth
263
Weight
0.067 lbs
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Finish
Steel

Description

The B B MANUFACTURING brand 8T5/1315 Timing Belt is made of polyurethane and steel, with a pitch length of 51.772 inches, a width of 6 inches, a height of 9 inches, 263 teeth, a weight of 0.067 lbs, a single sided gearbelt type, and a length of 1 inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.