Shop B&B MANUFACTURING
See all product information
8T5/1900, Timing Belt, Polyurethane, Steel
Mfr # 8T5/1900
Zoro # G505360293
product price:Â $24.15
/ea
Sold in multiples of 3 for $72.45
Key Features
Pitch Length
1900 mm
Number of Teeth
380
Standards
ISO 9001:2015
Weight
0.046 lbs
Gearbelt Type
Single Sided
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8T5/1900
Zoro #
G505360293
UPC #
195057519688
Country of Origin
China
Dimensions
Pitch Length
1900 mm
Height
9 inch
Length
1 inch
Top Width
8 mm
Belt Trade Size
T5
Details
Item
Timing Belt
Number of Teeth
380
Standards
ISO 9001:2015
Weight
0.046 lbs
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Steel
Tooth Location
One Side
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
Powerhouseâ„¢ Timing
Industry Number
8T5/1900
Tooth Shape
Trapezoidal
Pitch
5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.