Shop B&B MANUFACTURING

8T5/825, Timing Belt, Polyurethane, Steel

  • Mfr # 8T5/825

  • Zoro # G405360218


product price:  $13.49
/ea
Sold in multiples of 6 for $80.94

Key Features

Pitch Length
825 mm
Number of Teeth
165
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Height
9 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8T5/825
Zoro #
G405360218
UPC #
195057519039
Country of Origin
United States

Dimensions

Pitch Length
825 mm
Height
9 inch
Length
1 inch
Top Width
8 mm
Belt Trade Size
T5

Details

Item
Timing Belt
Number of Teeth
165
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.042 lbs
Standards
ISO 9001:2015
Finish
Steel
Industry Number
8T5/825
Belt Series
Powerhouseâ„¢ Timing
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Tooth Location
One Side
Belt Material
Polyurethane
Pitch
5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.