Shop B&B MANUFACTURING

920-8MX-62, Timing Belt, Polyurethane, Carbon Tensile

  • Mfr # 920-8MX-62

  • Zoro # G605360872


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
920 mm
Number of Teeth
115
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
1.225 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
920-8MX-62
Zoro #
G605360872
UPC #
195057097636
Country of Origin
Germany

Dimensions

Pitch Length
920 mm
Height
9 inch
Length
1 inch
Belt Trade Size
8MX
Top Width
62 mm

Details

Item
Timing Belt
Number of Teeth
115
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
1.225 lbs
Gearbelt Type
Single Sided
Finish
Carbon Tensile
Belt Material
Polyurethane
Industry Number
920-8MX-62
Pitch
8 mm
Tooth Location
One Side
Reinforcing Cord Material
Carbon
Belt Series
Powerhouse MXâ„¢
Tooth Shape
Modified Curvilinear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.