Shop B&B MANUFACTURING

960-8MX-21, Timing Belt, Polyurethane, Carbon Tensile

  • Mfr # 960-8MX-21

  • Zoro # G105360792


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
8MX
Industry Number
960-8MX-21
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
21 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
960-8MX-21
Zoro #
G105360792
UPC #
195057096981
Country of Origin
Germany

Dimensions

Belt Trade Size
8MX
Top Width
21 mm
Pitch Length
960 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
960-8MX-21
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
120
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon
Belt Series
Powerhouse MX
Standards
ISO 9001:2015
Weight
0.58 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Finish
Carbon Tensile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.