Shop B&B MANUFACTURING

98L100G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 98L100G

  • Zoro # G805360207


product price:  $15.39
/ea
Sold in multiples of 5 for $76.95

Key Features

Pitch Length
9.8 in
Number of Teeth
26
Height
9 inch
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98L100G
Zoro #
G805360207
UPC #
195057330702
Country of Origin
Japan

Dimensions

Pitch Length
9.8 in
Height
9 inch
Length
1 inch
Top Width
1 in
Belt Trade Size
L

Details

Item
Timing Belt
Number of Teeth
26
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.06 lbs
Gearbelt Type
Single Sided
Finish
Fiberglass
Tooth Location
One Side
Industry Number
98L100G
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Belt Series
Powerhouseâ„¢ Timing
Pitch
3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.