Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing 10 Groove V-Belt Pulley 11.3 inch OD

  • Mfr # 105V1130F

  • Zoro # G905361555


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
11.3 inch
Number of Grooves
10
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Width (In.)
11.3 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105V1130F
Zoro #
G905361555
UPC #
195057184114
Country of Origin
China

Dimensions

Pulley Outside Dia.
11.3 inch
Width (In.)
11.3 inch
Length
11.3 inch
Height
7.188 inch

Details

Number of Grooves
10
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Item
V-Belt Pulley
Weight
77 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.