Shop B&B MANUFACTURING

LLH050US, Timing Belt

  • Mfr # LLH050US

  • Zoro # G905360596


product price:  $4.35
/ea
Sold in multiples of 15 for $65.25

Key Features

Belt Trade Size
LLHUS
Industry Number
LLH050US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LLH050US
Zoro #
G905360596
UPC #
195057564367
Country of Origin
China

Dimensions

Belt Trade Size
LLHUS
Top Width
0.50 in
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
LLH050US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
Powerhouse Timing
Weight
0.04 lbs
Gearbelt Type
Open Ended
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.