Zoro Homepage

P2x1-11/16, Split Taper Bushing, C45 Steel, Black Oxide,

  • Mfr # P2x1-11/16

  • Zoro # G105367500


product price: $31.89
/ea
Sold in multiples of 3 for $95.67

Key Features

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Dia.
1 11/16 inch
Length
1.75 inch
Dimension L
2.938 inch
Dimension D Large End
1.938 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2x1-11/16
Zoro #
G105367500
UPC #
195057382039
Country of Origin
China

Dimensions

Bore Dia.
1 11/16 inch
Length
1.75 inch
Dimension L
2.938 inch
Dimension D Large End
1.938 inch
Dimension T
3 inch
Dimension U
0.406 inch
Dimension H
3 inch
Dimension D Small End
1.793 inch
Dimension V
2.438 inch
Width
3.375 inch
Height
3.5 inch
Inside Diameter
1.793 inch

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Material
Steel
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
1.3 lbs
Finish
Black Oxide
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.