Zoro Homepage

QD112-8M-50, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # QD112-8M-50

  • Zoro # G705357239


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
SF
Outside Dia. - Timing Belt Pulleys
11.177 inch
Material
Cast Iron
Number of Teeth
112
Bore Type
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD112-8M-50
Zoro #
G705357239
UPC #
195057723825
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
11.177 inch
Width
12 inch
Pitch Dia. (In.)
11.229 inch
Height
12 inch
Overall Length
2.375 inch
Length
6 inch

Details

Bushing Required - Timing Belt Pulleys
SF
Material
Cast Iron
Number of Teeth
112
Bore Type
Bushing
Item
Timing Belt Pulley
Finish
Black Oxide
Standards
ISO 9001:2015
Weight
22.624 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.