Zoro Homepage

R48P20-12P, Tensioner

  • Mfr # R48P20-12P

  • Zoro # G105366947


product price: $3.35
/ea
Sold in multiples of 21 for $70.35

Key Features

Width
6 inch
Height
9 inch
Overall Length
12 inch
Weight
0.018 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R48P20-12P
Zoro #
G105366947
UPC #
195057678330
Country of Origin
United States

Dimensions

Width
6 inch
Height
9 inch
Overall Length
12 inch
Length
1 inch

Details

Item
Gear Rack
Weight
0.018 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Material
Acetal

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.