Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKx13/16, QD Bushing, C45 Steel, Black Oxide,

  • Mfr # SKx13/16

  • Zoro # G405367095


product price: $45.95
/ea
Sold in multiples of 2 for $91.90

Key Features

Item - Tapered and QD Bushings
QD Bushing
Bore Dia.
13/16 inch
Length
1.875 inch
Dimension E
1.375 inch
Bolt Circle Dia.
3.313 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKx13/16
Zoro #
G405367095
UPC #
195057201798
Country of Origin
China

Dimensions

Bore Dia.
13/16 inch
Length
1.875 inch
Dimension E
1.375 inch
Bolt Circle Dia.
3.313 inch
Dimension B
2.813 inch
Dimension L
1.875 inch
Dimension D
3.875 inch
Height
4.5 inch
Width
4.5 inch

Details

Item - Tapered and QD Bushings
QD Bushing
Material
Steel
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
2 lbs
Finish
Black Oxide
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.