TL18L050-1008, Timing Pulley, Steel, Black Oxide,

  • Mfr # TL18L050-1008

  • Zoro # G605357346


product price:  $32.89
/ea
Sold in multiples of 2 for $65.78

Key Features

Bushing Required - Timing Belt Pulleys
1008
Outside Dia. - Timing Belt Pulleys
2.119 inch
Bore Type
Taper Lock Bushing
Pitch Dia. (In.)
2.149 inch
Flange Dia. (In.)
2.375 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL18L050-1008
Zoro #
G605357346
UPC #
195057624955
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.119 inch
Pitch Dia. (In.)
2.149 inch
Flange Dia. (In.)
2.375 inch
Width
1.25 inch
Overall Length
0.875 inch
Height
2.5 inch
Length
2.5 inch

Details

Bushing Required - Timing Belt Pulleys
1008
Item
Timing Belt Pulley
Bore Type
Taper Lock Bushing
Material
Steel
Number of Teeth
18
Weight
0.476 lbs
Standards
ISO 9001:2015
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.