2.1 in XGA Ind. Monitor, w/Resistive TS

  • Mfr # FPM-212-R8AE

  • Zoro # G921697102


product price:  $1,329.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Wall Mountable, Desk Mountable, Arm-mountable, Panel Mount
Native Contrast Ratio
1,000:1
Brightness
600 Nit
Color Supported
16.2 Million Colors
Height
9.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPM-212-R8AE
Zoro #
G921697102
UPC #
-
Country of Origin
China

Dimensions

Height
9.4"
Depth
2.1"
Width
12.3"
Screen Size Class
12"
Viewable Screen Size
12"

Details

Mount Type
Wall Mountable, Desk Mountable, Arm-mountable, Panel Mount
Native Contrast Ratio
1,000:1
Brightness
600 Nit
Color Supported
16.2 Million Colors
Features
Tempered Glass, Anti-glare
Backlight Technology
LED
HDMI
Yes
Horizontal Viewing Angle
178°
Operating Power Consumption
36 W
Vertical Viewing Angle
178°
Touchscreen Technology
5-wire Resistive
Max. Resolution
1024 x 768
USB
Yes
VESA Mount Compatible
Yes
Screen Mode
XGA
Product Type
LCD Touchscreen Monitor
VESA Mount Standard
75 x 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.