21.5IN Full HD Ind. Monitor, w/ PCAP touc

  • Mfr # FPM-221W-P4AE

  • Zoro # G521696802


product price:  $1,822.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1024 x 768
Width
22"
Depth
2.2"
Mount Type
Wall Mountable, Arm-mountable, Panel Mount, Desk Mountable
Color Supported
16.7 Million Colors
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FPM-221W-P4AE
Zoro #
G521696802
UPC #
-
Country of Origin
China

Dimensions

Width
22"
Depth
2.2"
Height
13.8"
Screen Size Class
22"
Viewable Screen Size
21.5"

Details

Max. Resolution
1024 x 768
Mount Type
Wall Mountable, Arm-mountable, Panel Mount, Desk Mountable
Color Supported
16.7 Million Colors
Screen Mode
XGA
Product Type
LCD Touchscreen Monitor
Aspect Ratio
16:9
Brightness
250 Nit
Operating Power Consumption
60 W
HDMI
Yes
USB
Yes
Multi-touch Screen
Yes
Touchscreen Technology
Projected Capacitive
VESA Mount Compatible
Yes
Backlight Technology
LED
Native Contrast Ratio
1,000:1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.