
Hybrid 72W x 30D Computer Desk with Hutch, Mobile File Cabinet and Monitor Arm in Modern Hickory (Discontinued)
- Mfr # HYB019MHSU
- Zoro # G903466122
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HYB019MHSU
Zoro #
G903466122
UPC #
42976187446
Country of Origin
United States
Dimensions
Depth
29.37
Height
72.269
Width
71.019
Details
Finish
Modern Hickory/Modern Hickory
Color
Modern Hickory/Modern Hickory
Weight
209
Description
The Bush Business Furniture Hybrid 72W x 30D Computer Desk with Hutch, Mobile File Cabinet and Monitor Arm blends a durable work surface with sturdy metal legs to offer a stylish, long-lasting solution for the modern professional. Tackle your next project or assignment with a computer, books and more on a desktop that supports up to 200 pounds. Three built-in wire management grommets keep cords and cables in order, so your work area remains free from unnecessary clutter. Use the Adjustable Monitor Arm to set up your screen in the ideal ergonomic position so you can work comfortably and productively throughout the day. The Hutch's open shelves are perfect for storing books and reference materials or brightening up your workspace with plants, pictures and decorations. The filing cabinet's bottom drawer accepts letter, legal and A4-size paperwork while a pair of box drawers organize supplies. The two bottom drawers can be locked to protect files with sensitive information and personal items you don't want left out in the open. Find the perfect look for your space with five finish options: Black Walnut, Modern Hickory, Platinum Gray, Storm Gray and White. This modern desk with drawers and shelves has been meticulously tested to meet or exceed ANSI/BIFMA quality standards for safety, durability and performance. Bush Business Furniture Hybrid 72W x 30D Computer Desk with Hutch, Mobile File Cabinet and Monitor Arm in Modern Hickory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.