Shop BBI
See all product information
Create Account
1960 PARTIALLY THREADED ROUND SOCKET CAP SCREW, #10-24, 1 3/4 IN OAL, HEAT TREATED ALLOY
- Mfr # 011117
- Zoro # G022805413
product price:Â
$
0.12
/ea
Sold in multiples of 84 for
$10.08
Key Features
Thread Size
#10-24
Screw Length
1-3/4 in
Material
Alloy Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 011117
- Zoro #
- G022805413
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Cap Screws
- Material
- Alloy Steel
- Finish
- Black Oxide
Dimensions
- Thread Size
- #10-24
- Screw Length
- 1-3/4 in
Description
BBI 011117 1960 PARTIALLY THREADED ROUND SOCKET CAP SCREW, #10-24, 1 3/4 IN OAL, HEAT TREATED ALLOY STEEL, 3A GRADE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.