Partially Threaded Round Socket Cap Screw, M8x1.25, 45 mm OAL, Alloy Steel, 12.9 Grade
- Mfr # 532122
- Zoro # G721833748
product price:Â
$
0.33
/ea
Sold in multiples of 100 for
$33.00
Key Features
Hex Drive
Thread Size
M8-1.25
Screw Length
45 mm
Material
Alloy Steel
Drive Size
6 mm
Standards
ISO 4762 / DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 532122
- Zoro #
- G721833748
- UPC #
- 662403664588
- Country of Origin
- United States
- Material
- Alloy Steel
- Drive Type
- Hex
- Standards
- ISO 4762 / DIN 912
- System of Measurement
- Metric
- Thread Type
- Partially Threaded
- Finish
- Plain/Thermal Black Oxide
Dimensions
- Thread Size
- M8-1.25
- Screw Length
- 45 mm
- Drive Size
- 6 mm
Description
BBI round socket cap screw partially threaded, metric, M8X1.25 thread, 45 mm OAL, alloy steel, 12.9 grade, plain/thermal black oxide, 6 mm drive, hex drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.