Shop BBI

Case Hardened Hex Head Serrated Flange Locknut, 3/8-16, Low Carbon Steel, Zinc CR+3

  • Mfr # 857260
  • Zoro # G021831499

product price: 
$
0.08
/ea
Sold in multiples of 2000 for $160.00

Key Features

Lock Type
Serrated
Material
Low Carbon Steel
Finish
Zinc CR+3
Thread Type
Coarse
System of Measurement
Imperial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
857260
Zoro #
G021831499
UPC #
-
Country of Origin
United States
Lock Type
Serrated
Material
Low Carbon Steel
Finish
Zinc CR+3
Thread Type
Coarse
System of Measurement
Imperial

Dimensions

Thread Size
3/8"-16

Description

BBI flange locknut case hardened hex head serrated, measurement system: imperial, 3/8-16 thread, low carbon steel, zinc CR+3.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products