Shop BBI
See all product information
Create Account
Combo Fully Threaded Machine Screw, 3/8-16, 4 in OAL, Round Head, Zinc CR+3 Plated, Drive
- Mfr # 577887
- Zoro # G421834861
product price:Â
$
0.29
/ea
Sold in multiples of 350 for
$101.50
Key Features
Round Head
Combination Phillips/Slotted Drive
System of Measurement
Imperial
Finish
Zinc CR+3 Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 577887
- Zoro #
- G421834861
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Imperial
- Head Type
- Round
- Drive
- Combination Phillips/Slotted
- Finish
- Zinc CR+3 Plated
Dimensions
- Fastener Length
- 4 in
- Thread Size
- 3/8"-16
Description
BBI machine screw combo fully threaded, imperial, 3/8-16 thread, 4 in OAL, round head, zinc CR+3 plated, Phillips/Slotted drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.