Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cone Lock Nut, 3/8-24, Metal/Medium Carbon Steel, Zinc CR+3/Waxed, C Material Grade, Right Thread

  • Mfr # 825160

  • Zoro # G821832306


product price: $0.09
/ea
Sold in multiples of 2000 for $180.00

Key Features

Material
Medium Carbon Steel
Thread Direction
Right
Hex Height
7/32 in
Finish
Zinc CR+3/Waxed
Hex Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825160
Zoro #
G821832306
UPC #
-
Country of Origin
United States

Dimensions

Hex Height
7/32 in
Hex Width
9/16 in
Thread Size
3/8"-24

Details

Material
Medium Carbon Steel
Thread Direction
Right
Finish
Zinc CR+3/Waxed
Material Grade/Class
C

Description

BBI lock nut cone, imperial, 3/8-24 thread, metal/medium carbon steel, zinc CR+3/Waxed, material grade: C, right hand thread, hex style, 7/32 in H, 9/16 in width across flats, 24 to 32 HRC hardness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.