Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Self-Drilling Screw, #8-18, 2-3/8 in OAL, Bugle Head, Drive, Gray Phosphated

  • Mfr # 637060

  • Zoro # G321834688


product price: $0.06
/ea
Sold in multiples of 2500 for $150.00

Key Features

Bugle Head
Phillips Drive
Finish
Gray Phosphated
Screw Size
#8
Fastener Length
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
637060
Zoro #
G321834688
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
2-3/8 in

Details

Head Type
Bugle
Finish
Gray Phosphated
Drive
Phillips

Description

BBI Proferred self-drilling screw drywall, imperial, #8-18 thread, 2-3/8 in OAL, bugle head, Phillips drive, gray phosphated, #2 point, 0.327 in head, BSD thread.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.