Fender Flat Washer, 1/2 in ID x 2 in OD, Low Carbon Steel
Mfr # 360240
Zoro # G221834689
product price: $0.26
/ea
Sold in multiples of 950 for $247.00
Key Features
Inside Diameter
1/2 in
Outside Diameter
2 in
Material
Low Carbon Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360240
Zoro #
G221834689
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1/2 in
Outside Diameter
2 in
Details
Material
Low Carbon Steel
System of Measurement
Inch
Description
BBI fender flat washer series: 360, 1/2 in inside dia, 2 in outside dia, low carbon steel, zinc plated (CR+3).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.