Fender Flat Washer, 1/4 in ID x 1-1/4 in OD, 0.05 in Thk, 304 Stainless Steel
Mfr # 392060
Zoro # G621833176
product price:Â $0.20
/ea
Sold in multiples of 1500 for $300.00
Key Features
Material
Stainless Steel
Outside Diameter
1-1/4 in
Maximum Thickness
0.05 in
Inside Diameter
1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
392060
Zoro #
G621833176
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
1-1/4 in
Maximum Thickness
0.05 in
Inside Diameter
1/4 in
Details
Material
Stainless Steel
System of Measurement
Inch
Description
BBI fender flat washer series: 392, 1/4 in inside dia, 1-1/4 in outside dia, 0.05 in thickness, 304 stainless steel, material grade: A2(18-8).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.