Fender Flat Washer, 3/16 in ID x 1-1/4 in OD, Low Carbon Steel
Mfr # 360130
Zoro # G021833653
product price:Â $0.12
/ea
Sold in multiples of 2200 for $264.00
Key Features
System of Measurement
Inch
Material
Low Carbon Steel
Inside Diameter
3/16 in
Outside Diameter
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360130
Zoro #
G021833653
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
3/16 in
Outside Diameter
1-1/4 in
Details
System of Measurement
Inch
Material
Low Carbon Steel
Description
BBI fender flat washer series: 360, 3/16 in inside dia, 1-1/4 in outside dia, low carbon steel, zinc plated (CR+3).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.