Fender Flat Washer, 3/8 in ID x 1-1/2 in OD, Low Carbon Steel

  • Mfr # 360205

  • Zoro # G021832489


product price: $0.14
/ea
Sold in multiples of 1650 for $231.00

Key Features

Inside Diameter
3/8 in
Material
Low Carbon Steel
Outside Diameter
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360205
Zoro #
G021832489
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3/8 in
Outside Diameter
1-1/2 in

Details

Material
Low Carbon Steel

Description

BBI fender flat washer series: 360, 3/8 in inside dia, 1-1/2 in outside dia, low carbon steel, zinc plated (CR+3).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.