Fender Flat Washer, 3/8 in ID x 1-1/4 in OD, 0.05 in Thick, 304 Stainless Steel

  • Mfr # 392180

  • Zoro # G121833713


product price:  $0.19
/ea
Sold in multiples of 1500 for $285.00

Key Features

Maximum Thickness
0.05 in
System of Measurement
Inch
Inside Diameter
3/8 in
Outside Diameter
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
392180
Zoro #
G121833713
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
0.05 in
Inside Diameter
3/8 in
Outside Diameter
1-1/4 in

Details

System of Measurement
Inch

Description

BBI fender flat washer series: 392, 3/8 in inside dia, 1-1/4 in outside dia, 0.05 in thickness, 304 stainless steel, material grade: A2(18-8).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.